Grovehaven Hudson Ash 9 in. x 48 in. 8MM 22MIL Rigid Core Luxury Vinyl Plank Flooring, 280PK
- Mfr # AKVRCHUAS9X48-8022-PL
- Zoro # G124892175
original price:Â $3,021.99 , new price: $1,812.99 , 40 percent off
new price:Â
$
1,812.99
/pk of 280, $6.47/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AKVRCHUAS9X48-8022-PL
- Zoro #
- G124892175
- UPC #
- -
- Country of Origin
- Viet Nam
Description
Grovehaven Hudson Ash brings a light, elevated aesthetic to any space with soft blonde tones and gentle wood grain detail that adds natural character without overwhelming the room. Designed in a 9 in. x 48 in. plank format, it creates a clean, balanced layout that works effortlessly in both modern and traditional interiors. Engineered with an upgraded rigid core construction, this flooring features an enhanced 8MM thickness for superior strength, stability, and a more substantial feel underfoot. The attached backing adds comfort while helping to reduce sound, creating a quieter and more refined living environment. A smooth matte finish enhances the realistic wood look with a low-sheen surface that feels polished and sophisticated. Built for higher performance, Hudson Ash features a durable 22MIL wear layer that provides advanced protection against scratches, scuffs, and daily wear, making it an ideal choice for high-traffic residential and commercial spaces. Its waterproof design adds confidence, helping guard against spills and moisture in kitchens, bathrooms, basements, and beyond. Installation is simple with a click-lock floating system that allows for a secure fit without the need for glue or nails, making it easy to install over most existing floors. With no acclimation required, installation can begin right away. Designed for convenience, this low-maintenance surface cleans easily with routine care to keep floors looking their best. Coordinating trim pieces are available to complete the look, creating a seamless transition from room to room. Blending soft, natural color with enhanced durability and a more premium construction, Grovehaven Hudson Ash offers a refined flooring solution built for long-lasting performance and everyday living.
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR, VI, GU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.