Grantshire 18in. x 36in. 5.0 MM Glue Down Luxury Vinyl Flooring 27.00 SQFT/Carton, 6PK
- Mfr # GR41183620ML5M
- Zoro # G116388204
Key Features
Specifications
Details
- MFR #
- GR41183620ML5M
- Zoro #
- G116388204
- UPC #
- -
- Country of Origin
- China
- Color
- Catania Calacatta
- Material
- Vinyl
- Finish
- Matte
- Coverage Area
- 26.99 sq. ft.
- Application
- Vinyl
- Item
- Tile
Dimensions
- Size
- 18" x 36"
- Length
- 18 in
- Height
- 5 in
- Width
- 36 in
Description
With breathtaking visuals, Grantshire takes inspiration from European marbles while offering the comfort and ease of luxury vinyl flooring. Available in four marble looks and two versatile rectangular sizes - the classic 12 x 24 or the larger 18 x 36. Grantshire offers premium features including a 2.0 mm thickness with 12 mil wear layer, perfect for residential and multifamily homes & a 5.0 mm thickness with 20 mil wear layer for commercial grade projects. Both offered with SuperGuardX Technology for lasting durability. Select beauty and function with Grantshire.
- Flexible glue down in four marble visuals
- Available in 12 x 24 & 18 x 36 sizes
- Featuring SuperGuardX premium technology
- 2.0 mm thickness with a 12 mil wear layer
- 5.0 mm thickness with a 20 mil wear layer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.