Grovehaven Hudson Ash 9inx48in 5MM Waterproof Rigid Core Luxury Vinyl Plank Flooring, 20MIL, , 10PK
- Mfr # AKVRCHUAS9X48-5020-CA
- Zoro # G524892089
original price:Â $89.95 , new price: $63.19 , 29 percent off
new price:Â
$
63.19
/pk of 10, $6.32/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AKVRCHUAS9X48-5020-CA
- Zoro #
- G524892089
- UPC #
- -
- Country of Origin
- Viet Nam
Description
Grovehaven Hudson Ash brings a light, airy aesthetic to any space with soft blonde tones and gentle wood grain detail that adds natural character without overwhelming the room. Designed in a 9 in. x 48 in. plank format, it creates a clean, balanced layout that works effortlessly in both modern and traditional interiors. Crafted with a rigid core construction, this flooring delivers dependable strength and stability for everyday living. The 5MM thickness, including a pre-attached backing, provides a comfortable feel underfoot while helping to reduce sound for a quieter, more enjoyable space. A smooth matte finish enhances the realistic wood look with a low-sheen surface that feels refined and approachable. Built to perform, Hudson Ash features a durable 20MIL wear layer that helps protect against scratches, scuffs, and daily wear, making it a reliable choice for high-traffic areas in both residential and commercial settings. Its waterproof design adds an extra layer of confidence, helping guard against spills and moisture in kitchens, bathrooms, basements, and beyond. Installation is simple with a click-lock floating system that allows for a secure fit without the need for glue or nails, making it easy to install over most existing floors. Designed with convenience in mind, this low-maintenance surface cleans easily with routine care, helping you keep your floors looking fresh with minimal effort. Coordinating trim pieces are available to complete the look, creating a seamless transition from room to room. Blending soft, natural color with durable construction and everyday practicality, Grovehaven Hudson Ash offers a versatile flooring solution designed to elevate any space.
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR, VI, GU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.