Shop NORTHSTAR FLOORING
See all product information
Create Account
Northstar Glue Down Luxury Vinyl Plank 7" x 48" 28SF, 3mm 20MIL, PK12
- Mfr # 3230076V
- Zoro # G709930759
product price:Â
$
48.39
/pk of 12, $4.03/ea
Key Features
Length
48"
Thickness
3 mm
Material
LVP Flooring
Width
7"
Collection
Dryback LVP Plank - Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3230076V
- Zoro #
- G709930759
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Color
- Tabasco
- Material
- LVP Flooring
- Collection
- Dryback LVP Plank - Rectangle
Dimensions
- Length
- 48"
- Thickness
- 3 mm
- Width
- 7"
Description
7in x 48in 3.0 / 20 mil
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.