Shop ACKLAND
Create Account
Grovehaven Loft Timber 9inx48in 5MM 20MIL Waterproof Rigid Core Luxury Vinyl Plank Flooring, , 10PK
- Mfr # AKVRCLOTI9X48-5020-CA
- Zoro # G624892606
original price:Â $89.95 , new price: $63.19 , 29 percent off
new price:Â
$
63.19
/pk of 10, $6.32/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AKVRCLOTI9X48-5020-CA
- Zoro #
- G624892606
- UPC #
- -
- Country of Origin
- Viet Nam
Description
Grovehaven Loft Timber delivers a warm, grounded look with neutral brown tones and subtle wood grain variation that bring natural character to any space. Designed in a 9 in. x 48 in. plank format, it creates a clean, cohesive layout that complements both modern and transitional interiors. Constructed with a durable rigid core, this flooring offers reliable strength and stability for everyday use. A matte finish enhances the authentic wood appearance with a smooth, low-sheen surface. Engineered for performance, Loft Timber includes a 20MIL wear layer that provides strong resistance against scratches, scuffs, and daily wear, making it well suited for high-traffic residential and commercial spaces. Its 100% waterproof construction allows it to perform confidently in moisture-prone areas such as kitchens, bathrooms, and basements. Installation is simple with a click-lock floating system that allows for quick, secure placement without the need for glue or nails. With no acclimation required, you can install when it is convenient. The low-maintenance surface makes routine cleaning easy, helping maintain its appearance over time. Coordinating trim pieces are available to complete the look and create a seamless transition between rooms. Blending natural wood-inspired design with durable construction and everyday practicality, Grovehaven Loft Timber offers a dependable flooring solution designed for modern living.
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR, VI, GU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.