Harper Mill Meadows 7 in. x 48 in. 4.4mm 6mil Waterproof Rigid Core LVP Flooring, 605PK
- Mfr # AKVRCMIME7X48-4406-PL
- Zoro # G104415127
Key Features
Specifications
Details
- MFR #
- AKVRCMIME7X48-4406-PL
- Zoro #
- G104415127
- UPC #
- -
- Country of Origin
- China
- Color
- Mill Meadows
- Material
- Lvt
- Finish
- Low Gloss
- Coverage Area
- 1438.09 Sq. ft
- Weight
- 2135.65
- Application
- On Grade (Ground Level)
- Collection
- Harper
Dimensions
- Size
- 7.64x48.82
- Length
- 48.82
- Height
- 2.13
- Thickness
- 4.4 mm
- Width
- 7.64
Description
Harper Mill Meadows Luxury Vinyl Plank Flooring features a gorgeous mix of amber, beige, and light brown tones with knots and grains for an authentic wood look. This flooring delivers classic designs that add style and sophistication to any room, working well in traditional, farmhouse, and transitional interiors. These 7 in. x 48 in. planks are proportioned to feel balanced in most residential spaces, offering visual depth and character without overwhelming the room. The 4.4mm total thickness with a 1mm IXPE pre-attached engineered pad provides comfortable underfoot support while reducing sound transmission, creating a quieter and more pleasant living environment. A 6mil wear layer provides solid protection against everyday wear, scratches, scuffs, and stains, keeping your floors looking good through regular household use and foot traffic. The rigid core construction provides exceptional stability and durability, making this flooring suitable for installation on, above, or below grade throughout your home. The 100% waterproof vinyl material offers complete protection against moisture, making this flooring ideal for kitchens, bathrooms, basements, living areas, and other moisture-prone spaces. With no acclimation technology, installation can happen immediately without waiting periods or special preparation. The locking system makes installation straightforward without adhesives or specialized tools, accessible for both DIY projects and professional installation. This flooring is compatible with radiant heating systems, allowing you to enjoy warm floors during cold months while maintaining the beautiful wood-look aesthetic. GREENGUARD Gold certified for indoor air quality, it demonstrates a commitment to your family's health and well-being. Coordinating trim pieces including end caps, stair noses, reducers, and T-molding are available to create seamless transitions and complete your project professionally.
- Plank Size: 7 in. W x 48 in. L x 4.4mm thick; dimensions are approximate
- Luxury vinyl plank construction with rigid core for stability and durability
- Amber, beige, and light brown tones with knots and grains
- Ideal for bedrooms, kitchens, living areas, and entryways throughout the home, including all grade levels
- Waterproof construction for dependable performance throughout the home
- Locking system allows for immediate installation
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.