Harper Sable Bruno 7 in. x 48 in. 4.4mm 12mil Waterproof Rigid Core LVP Flooring, 605PK
- Mfr # AKVRCSABR7X48-4412-PL
- Zoro # G208413593
Key Features
Specifications
Details
- MFR #
- AKVRCSABR7X48-4412-PL
- Zoro #
- G208413593
- UPC #
- -
- Country of Origin
- Thailand
- Color
- Sable Bruno
- Material
- LVT
- Finish
- Low Gloss
- Application
- Above grade, On grade, or Below grade
- Collection
- Harper
Dimensions
- Length
- 48.03 in
- Height
- 0.17 in
- Thickness
- 0.17 in
- Width
- 7.13 in
Description
Harper Sable Bruno Luxury Vinyl Plank Flooring brings warmth and character to your home with its rich medium and dark brown tones. The subtle knots and grains create a genuine wood look that works well in traditional, rustic, and transitional interiors. These 7 in. x 48 in. planks are proportioned to feel balanced in most residential spaces, offering visual depth without overwhelming the room. The 4.4mm total thickness with a pre-attached acoustic pad provides comfortable underfoot support while reducing sound transmission, creating a quieter and more pleasant living environment. A 12mil wear layer provides solid protection against everyday wear, scratches, scuffs, and stains, keeping your floors looking good through regular household use and foot traffic. The rigid core construction provides exceptional stability and durability, making this flooring suitable for installation on, above, or below grade throughout your home. The 100% waterproof vinyl material offers complete protection against moisture, making this flooring ideal for kitchens, bathrooms, basements, living areas, and other moisture-prone spaces. With no acclimation technology, installation can happen immediately without waiting periods or special preparation. The locking system makes installation straightforward without adhesives or specialized tools, accessible for both DIY projects and professional installation. This flooring is compatible with radiant heating systems, allowing you to enjoy warm floors during cold months while maintaining the beautiful wood-look aesthetic. NSF certified for quality and performance, it delivers the reliability you expect from a trusted flooring solution. Coordinating trim pieces including end caps, stair noses, reducers, and T-molding are available to create seamless transitions and finish your project professionally.
- Plank Size: 7 in. W x 48 in. L x 4.4mm thick; dimensions are approximate
- Luxury vinyl plank construction with rigid core for stability and durability
- Medium and dark brown hues with subtle knots and grains
- Ideal for bedrooms, kitchens, living areas, and entryways throughout the home, including all grade levels
- Waterproof construction for dependable performance throughout the home
- Locking system allows for immediate installation
- The 12mil wear layer provides solid protection against daily wear and tear
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.