Shop ACKLAND

Hearthstone 0.63 in. x 6 in. Glossy Ceramic Quarter Round Tile Trim, 20PK

  • Mfr # AKM-C-HEAQRG
  • Zoro # G504411705

original price:  $120.99 , new price: $84.69 , 30 percent off
new price: 
$
84.69
/pk of 20, $4.23/ea

Key Features

Coverage Area
20 Sq. ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AKM-C-HEAQRG
Zoro #
G504411705
UPC #
-
Country of Origin
Thailand
Color
Hearthstone
Coverage Area
20 Sq. ft

Description

Hearthstone 0.63 in. x 6 in. Glossy Ceramic Quarter Round Tile Trim delivers a warm taupe tone in a glossy finish for the high-impact tile installations customers search for online. This quarter round trim piece finishes exposed edges, corners, and transitions with a polished, built-in look that elevates the whole installation. Use it to finish kitchen backsplashes, bathroom walls, shower edges, and fireplace surrounds with a clean professional transition. The glazed ceramic surface is easy to wipe clean and coordinates beautifully with matching field tile for a finished custom look. It is an essential coordinating piece for shoppers searching quarter round tile trim to finish ceramic wall tile installations.


  • Trim size: 0.63 in. W x 6 in. L x 0.25 in. thick; 10 linear ft. per case.
  • Glazed ceramic quarter round trim with a glossy surface.
  • Warm taupe tone adds earthy depth and coordinates easily with neutrals.
  • Completes kitchen backsplashes, bathroom walls, shower edges, and fireplace surrounds.
  • Water-resistant ceramic trim for finishing wet-area wall installations when properly installed.
  • Install with coordinating field tile to finish exposed edges and corners cleanly.
  • Durable ceramic trim provides a polished, long-lasting finished edge for interiors.
  • Quarter round trim softens exposed edges and creates a polished transition.
  • Easy to clean with mild soap and water; no special maintenance required.
  • Coordinates with matching field tile for a tailored, built-in finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.