
Heavy Duty Horse Stall Mats - Stable Mats, Durable 3/4 in. Thick Rubber Flooring - Solid Black, PK20
Mfr # ZOR-RM-0005P
Zoro # G012100177
original price:Â $2,265.99 , new price: $1,814.99 , 19 percent off
new price:Â $1,814.99
/pk 20, $90.75/eaKey Features
Width
48 in
Length
72 in
Material
Polypropylene
Thickness
0.75
Finish
Glossy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-RM-0005P
Zoro #
G012100177
UPC #
-
Country of Origin
India
Dimensions
Width
48 in
Length
72 in
Thickness
0.75
Size
48 in x 72 in
Details
Item
Horse Stall Mat
Material
Polypropylene
Finish
Glossy
Application
Floor
Color
Black
Shape
Rectangle
Description
The Heavy-Duty All-Purpose Rubber Mat (72 in. x 42 in. / 6 ft. x 3.5 ft. x 0.75 in.) is ideal for stable and stall applications, providing excellent support for horses, livestock, farm machinery, and even truck beds. Its anti-slip properties ensure stability and safety, reducing the risk of slips and falls while protecting floors from scratches, dents, and wear. Designed for both indoor and outdoor use, this durable mat withstands outdoor elements, including UV exposure, moisture, and extreme temperatures, ensuring long-lasting performance. With a thickness of 0.75 inches, it effectively absorbs impact and noise, creating a quieter environment for animals and reducing wear on your surfaces. The heavy-duty construction is engineered to handle heavy loads and resist heavy-duty usage, making it perfect for barns, farms, and equestrian settings. Cleaning is hassle-free; simply wipe down with household cleaners or spray it off with a hose. This versatile mat is also suitable for use in garages, workshops, around the home, and other high-traffic areas, providing reliable protection and functionality wherever needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.