Kavik Interlocking 12 in. x 12 in. Glossy Glass Mosaic Wall Tile, 15PK
- Mfr # AKM-G-KAV12X12IL-CA
- Zoro # G504414935
Key Features
Specifications
Details
- MFR #
- AKM-G-KAV12X12IL-CA
- Zoro #
- G504414935
- UPC #
- -
- Country of Origin
- China
- Color
- Kavik
- Tile Use
- Walls
- Material
- Glass
- Finish
- Glossy
- Weight
- 45
- Coverage Area
- 14.7 Sq. ft
- Shape
- Interlocking
Dimensions
- Length
- 13.86
- Width
- 5.25
- Thickness
- 13
- Size
- 5.25x13.86
Description
The Kavik tile effortlessly bridges classic charm and modern style with a soothing palette of brown and tan hues in a sophisticated blend of crystallized glass and natural stone. Durable and easy to maintain, it brings versatile elegance to both residential and light commercial interiors. The elongated linear design visually expands any space, while the glass elements catch the light, brightening kitchens, bathrooms, and beyond. Ideal for backsplashes, countertops, accent walls, shower surrounds, fireplace facades, and more, this tile lends a refined touch that elevates every room, wherever it’s placed, admiration is inevitable.
- Size: 11.75 in. W x 12 in. L x 0.24 in. thick sheets
- Material: Glass mosaic, mounted on mesh backing for easy installation.
- Finish: Glossy surface with slight variation in tone
- Application: Suitable for walls, countertops, backsplashes, shower surrounds, fireplace facades, and decorative accents
- Water Performance: Waterproof; appropriate for wet areas such as kitchens and bathrooms
- Indoor/Outdoor Use: Approved for interior applications only; not intended for outdoor installation
- Maintenance: Durable, non-porous surface requires minimal upkeep; clean with a damp cloth and mild detergent
- Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
- Certification: GREENGUARD Certified for healthier indoor air quality
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.