Shop ACKLAND
Create Account
LustreLine Renelle 21 in. x 4 in. x 0.79 in. Quartz Vanity Sidesplash
- Mfr # AKFVSQZRENE4X21P
- Zoro # G324892050
original price:Â $29.99 , new price: $26.99 , 10 percent off
new price:Â
$
26.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AKFVSQZRENE4X21P
- Zoro #
- G324892050
- UPC #
- -
- Country of Origin
- Viet Nam
Description
Complete your LustreLine Renelle vanity installation with the beautifully matched Renelle sidesplash. Crafted from the same polished engineered stone as the Renelle vanity top, this 21 in. x 4 in. sidesplash delivers consistent side wall coverage with the same captivating warm and cool-toned Calacatta-inspired veining, ensuring every surface of your vanity is unified with a refined, designer finish. Designed exclusively to coordinate with the LustreLine Renelle vanity tops, this sidesplash takes the effort out of matching materials and finishes. The polished surface carries the same intricate marble-inspired detailing and luminous sheen as the vanity top, creating a seamlessly elegant installation from every angle. At 2CM (3/4 in.) thick, the Renelle sidesplash is built from durable engineered stone that stands up to bathroom moisture and daily use without compromise. The non-porous surface requires no sealing and resists staining and water penetration, keeping your vanity installation looking pristine with minimal maintenance. The Renelle sidesplash is sold separately and is intended to complement the LustreLine Renelle vanity tops available in 37 in., 49 in., and 61 in. widths. The matching 4 in. backsplash is included with each vanity top purchase.
Restrictions
WARNING:
This product can expose you to chemicals including Silica, crystalline (airborne particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, PR, VI, GU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.