Shop ACKLAND
Create Account
LustreLine Renelle 61 in. x 22 in. Engineered Stone Integrated Single Sink Vanity Top
- Mfr # AKFVNQZRENE61X22P-SB
- Zoro # G824892222
product price:Â
$
600.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AKFVNQZRENE61X22P-SB
- Zoro #
- G824892222
- UPC #
- -
- Country of Origin
- Viet Nam
Description
Make a lasting impression in your master bathroom with the LustreLine Renelle 61 in. x 22 in. vanity top. Inspired by the classic elegance of Calacatta marble, this large-format engineered stone surface features a captivating warm and cool-toned vein structure that adds drama, depth, and sophisticated character to any bathroom space. The polished finish elevates the Renelle colorway to its fullest expression, highlighting the intricate veining detail with a luminous, refined sheen. At 61 in., this vanity top delivers an expansive, spa-worthy counter surface ideal for master bathrooms and primary bath renovations. The pre-mounted rectangular sink and standard 8 in. faucet spread allow for a clean, versatile installation with your preferred faucet style. A 4 in. matching backsplash is included, providing seamless wall protection and a beautifully cohesive finish. The coordinating Renelle sidesplash is available separately to complete the installation and bring unified elegance to every surface. Crafted from 2CM (3/4 in.) thick engineered stone, the Renelle 61 in. vanity top delivers the grandeur of natural marble with the durability and ease of engineered stone. The non-porous surface resists stains, moisture, and scratches and never requires sealing. Renelle is easy to clean and upkeep a stunning, worry-free centerpiece for any luxury bathroom.
Restrictions
WARNING:
This product can expose you to chemicals including Silica, crystalline (airborne particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, PR, VI, GU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.