Shop ACKLAND
Create Account
LustreLine Sarena 21 in. x 4 in. x 0.79 in. Quartz Vanity Sidesplash
- Mfr # AKFVSQZSARE4X21P
- Zoro # G624892040
original price:Â $29.99 , new price: $26.99 , 10 percent off
new price:Â
$
26.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AKFVSQZSARE4X21P
- Zoro #
- G624892040
- UPC #
- -
- Country of Origin
- Viet Nam
Description
Complete your LustreLine Sarena vanity installation with the perfectly matched Sarena sidesplash. Crafted from the same polished engineered stone as the Sarena vanity top, this 21 in. x 4 in. sidesplash provides seamless wall protection on the sides of your vanity, ensuring every surface is beautifully unified with the same light ivory background and flowing warm sandy veining inspired by Taj Mahal quartzite. Designed to pair exclusively with the LustreLine Sarena vanity tops, this sidesplash eliminates the guesswork of finding a coordinating accent, delivering a precise color and finish match for a professional, designer-quality installation. The polished surface adds a consistent, luminous quality that ties the entire vanity space together from top to side. At 2CM (3/4 in.) thick and crafted from durable engineered stone, the Sarena sidesplash is built to withstand the moisture and daily demands of bathroom use. The non-porous surface resists staining and water penetration, requires no sealing, and is simple to maintain with a damp cloth and mild cleaner. The Sarena sidesplash is sold separately and is intended to complement the LustreLine Sarena vanity tops available in 37 in., 49 in., and 61 in. widths. Note that the matching 4 in. backsplash is included with each vanity top purchase.
Restrictions
WARNING:
This product can expose you to chemicals including Silica, crystalline (airborne particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, PR, VI, GU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.