LustreLine Sarena 49 in. x 22 in. Engineered Stone Integrated Single Sink Vanity Top
- Mfr # AKFVNQZSARE49X22P-SB
- Zoro # G424892592
product price:Â
$
500.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AKFVNQZSARE49X22P-SB
- Zoro #
- G424892592
- UPC #
- -
- Country of Origin
- Viet Nam
Description
Bring the luxurious warmth of Taj Mahal quartzite into your bathroom with the LustreLine Sarena 49 in. x 22 in. vanity top. This generously sized engineered stone surface pairs a light ivory background with softly flowing waves of warm sandy tones, creating an inviting, natural stone-inspired aesthetic that feels both elegant and timeless. The polished finish adds luminosity and depth to the Sarena colorway, enhancing the organic movement of its veining for a look that rivals the beauty of natural quartzite. A pre-mounted rectangular sink and standard 8 in. faucet spread make this vanity top easy to install and compatible with a wide variety of faucet configurations. The included 4 in. matching backsplash provides seamless wall coverage and a polished, cohesive finish. For a complete, fully unified installation, the coordinating Sarena sidesplash is available separately, ensuring every detail is thoughtfully matched. Crafted from 2CM (3/4 in.) thick engineered stone, this vanity top is built to withstand the rigors of daily bathroom use. Its non-porous surface resists stains, moisture, and scratches, and requires no sealing, simply wipe clean for effortless, lasting beauty in any bathroom setting.
Restrictions
WARNING:
This product can expose you to chemicals including Silica, crystalline (airborne particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, PR, VI, GU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.