Shop ACKLAND
Create Account
LustreLine Sarena 61 in. x 22 in. Engineered Stone Integrated Single Sink Vanity Top
- Mfr # AKFVNQZSARE61X22P-SB
- Zoro # G124892526
original price:Â $600.99 , new price: $480.99 , 19 percent off
new price:Â
$
480.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AKFVNQZSARE61X22P-SB
- Zoro #
- G124892526
- UPC #
- -
- Country of Origin
- Viet Nam
Description
Make a statement in your master bath with the LustreLine Sarena 61 in. x 22 in. vanity top, a generously proportioned engineered stone surface inspired by the coveted warmth of Taj Mahal quartzite. Its light ivory background is elegantly layered with flowing waves of warm sandy tones, delivering a serene, natural stone aesthetic that transforms any bathroom into a luxurious retreat. The polished finish amplifies the soft, organic movement of the Sarena veining, lending a bright, refined quality to the surface. A pre-mounted rectangular sink and standard 8 in. faucet spread allow for a streamlined installation with your choice of faucet style, while the 61 in. width provides ample space for a truly spa-like vanity experience. A 4 in. matching backsplash is included, creating a seamless, cohesive look from vanity to wall. To complete the installation on all sides, the coordinating Sarena sidesplash is available separately, ensuring a beautifully unified finish throughout. At 2CM (3/4 in.) thick, this vanity top combines visual elegance with durable, everyday performance. The non-porous engineered stone surface is resistant to stains, scratches, and moisture, requires no sealing, and is easy to clean, making it as practical as it is beautiful.
Restrictions
WARNING:
This product can expose you to chemicals including Silica, crystalline (airborne particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, PR, VI, GU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.