Shop ACKLAND
Create Account
Montevero Palomar 10 in. x 62 in. Matte Porcelain Wood Look Floor and Wall Tile, 4PK
- Mfr # AKNPTMONPALO10X62M-CA
- Zoro # G524892010
product price:Â
$
124.99
/pk of 4, $31.25/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AKNPTMONPALO10X62M-CA
- Zoro #
- G524892010
- UPC #
- -
- Country of Origin
- Italy
Description
Bring the look and feel of natural hardwood into interior spaces with the Montevero Collection Palomar Porcelain Wood Look Tile. Defined by rich, deep brown wood tones, expressive knots, and natural grain movement, this porcelain plank captures the organic beauty of hardwood with a refined, durable surface. The 10 in x 62 in plank format mirrors real hardwood board proportions, creating a natural, cohesive layout that reflects authentic wood installation patterns. Advanced surface technology delivers realistic wood grain you can see and feel, aligning texture with printed detail for a more authentic wood-inspired surface experience. With 38 distinct faces featuring knots and grain variation, the design minimizes repetition and enhances a naturally varied, true-to-wood appearance across installations. V3 shade variation introduces subtle tonal shifts and movement, adding depth and visual interest throughout each plank. Engineered for versatility, this glazed porcelain tile is suitable for both residential and commercial environments, including moisture-prone areas where natural wood may not be practical. It carries a PEI 4 rating and a DCOF greater than 0.42, supporting dependable performance across a range of interior applications. Greenguard Indoor Air Quality Certified, it contributes to a healthier indoor environment while maintaining a refined wood-inspired aesthetic. Suitable for flooring, wall installations, and residential countertop applications, Montevero Palomar offers a cohesive surfacing solution that balances durability with the timeless appeal of natural wood surfaces.
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR, VI, GU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.