Shop ACKLAND
Create Account
Parkland Ironwood Ridge 7 in. x 48 in. 6.5MM 20MIL Waterproof Rigid Core Luxury Vinyl Plank, 8PK
- Mfr # AKVRCIRRI7X48-6520-CA
- Zoro # G224892488
product price:Â
$
64.25
/pk of 8, $8.03/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AKVRCIRRI7X48-6520-CA
- Zoro #
- G224892488
- UPC #
- -
- Country of Origin
- Viet Nam
Description
Parkland Ironwood Ridge 7 in. x 48 in. Wood Look Luxury Vinyl Flooring combines rich wood-inspired design with the durability and performance of modern luxury vinyl. A blend of warm brown tones with subtle gray accents and authentic wood grain detailing gives this floor depth and character, while the matte finish softens the look with a low-sheen surface that closely resembles natural hardwood. The result is a warm, grounded aesthetic with a slightly weathered, modern edge. Built for real-life use, Ironwood Ridge features 100% waterproof construction, making it a dependable option for kitchens, bathrooms, basements, and other moisture-prone areas. The 20MIL wear layer helps protect against scratches, scuffs, and everyday wear, ensuring long-lasting performance in both residential and commercial environments. Installation is quick and efficient with a click-lock floating system that requires no glue or nails, allowing it to be installed over most existing floors. The 6.5MM rigid core construction provides added strength and stability, while the pre-attached backing enhances comfort underfoot and helps reduce sound. Designed for easy maintenance, this low-maintenance surface cleans effortlessly with simple, routine care. Coordinating trim pieces are also available to create a seamless, polished transition from room to room. Blending the warmth of natural wood tones with the resilience of waterproof vinyl, Parkland Ironwood Ridge offers a practical, stylish flooring solution built to handle everyday life.
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR, VI, GU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.