Parkland Ironwood Ridge 9 in. x 60 in. 5MM 12MIL Waterproof Rigid Core Luxury Vinyl Plank, 312PK
- Mfr # AKVRCIRRI9X60-5012-PL
- Zoro # G824892123
original price:Â $3,489.99 , new price: $2,087.99 , 40 percent off
new price:Â
$
2,087.99
/pk of 312, $6.69/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AKVRCIRRI9X60-5012-PL
- Zoro #
- G824892123
- UPC #
- -
- Country of Origin
- Viet Nam
Description
Parkland Ironwood Ridge 9 in. x 60 in. Wood Look Luxury Vinyl Flooring blends rustic character with enhanced durability for everyday living. Designed in a versatile 9 in. x 60 in. plank format, it creates a balanced, natural layout that complements a wide range of interior styles. A mix of rich brown hues with subtle gray undertones and detailed wood grain gives this floor depth and dimension, while the matte finish softens the overall look with a low-sheen surface that closely resembles real hardwood. The result is a warm, slightly weathered aesthetic that feels both classic and current. Built for performance, Ironwood Ridge features 100% waterproof construction, making it a dependable option for kitchens, bathrooms, basements, and other moisture-prone spaces. A 12MIL wear layer helps protect against everyday wear, making it a practical choice for both residential and commercial environments. Installation is quick and efficient with a click-lock floating system that requires no glue or nails, allowing for installation over most existing floors. The 5MM rigid core construction adds strength and stability, while the pre-attached backing enhances comfort underfoot and helps reduce sound. Designed for easy upkeep, this surface requires only simple sweeping and occasional damp mopping. Coordinating trim pieces are also available to create a seamless, finished look throughout your space. Combining the warmth of natural wood tones with the resilience of waterproof vinyl and enhanced durability, Parkland Ironwood Ridge offers a practical, design-forward flooring solution built to handle everyday life.
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR, VI, GU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.