Shop DALTILE
See all product information
Create Account
Cyrose Honey Maple 6 in. x 48 in. Glue Down Luxury Vinyl Flooring, 27PK
- Mfr # CY32648GD1P
- Zoro # G810447597
product price:Â
$
85.99
/pk of 27, $3.18/ea
Key Features
Size
6" x 48"
Length
48 in.
Thickness
0.1 in
Material
Vinyl
Finish
SuperGuard Technology
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CY32648GD1P
- Zoro #
- G810447597
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Size
- 6" x 48"
- Length
- 48 in.
- Thickness
- 0.1 in
- Width
- 6 in.
Details
- Color
- Honey Maple
- Material
- Vinyl
- Finish
- SuperGuard Technology
- Weight
- 1.35 lbs
- Application
- Glue Down
Description
With your favorite wood looks from barnwood to walnut, Cyrose luxury vinyl flooring will have you doing a double take. This collection offers the classic beauty of a 6x48 inch wood plank with the resilience of vinyl flooring.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.