Parkland Ironwood Ridge 9 in. x 60 in. 6.5MM 20MIL Waterproof Rigid Core Luxury Vinyl Plank, 5PK
- Mfr # AKVRCIRRI9X60-6520-CA
- Zoro # G124892144
original price:Â $73.39 , new price: $47.69 , 35 percent off
new price:Â
$
47.69
/pk of 5, $9.54/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AKVRCIRRI9X60-6520-CA
- Zoro #
- G124892144
- UPC #
- -
- Country of Origin
- Viet Nam
Description
Bring bold scale and natural character into your space with Ironwood Ridge. Featuring an extra-large 9 in. x 60 in. plank format, this floor creates a more open, seamless look with fewer seams and a clean, modern flow throughout any room. A rich blend of warm brown tones and subtle gray undertones, paired with authentic wood grain detailing, delivers depth and dimension that closely mirrors natural hardwood. The matte finish softens the overall appearance, giving it a refined, low-sheen look with a slightly weathered edge. Engineered for durability, the 6.5MM rigid core construction provides enhanced strength, stability, and a solid feel underfoot. A 20MIL wear layer offers reliable protection against scratches, scuffs, and everyday wear, making it a strong choice for both residential and commercial settings. Completely waterproof, Ironwood Ridge is built to perform in kitchens, bathrooms, basements, and other moisture-prone areas. The click-lock floating system allows for easy, glue-free installation over most existing floors, while the attached backing adds comfort and helps reduce noise. Combining oversized plank design, durable construction, and timeless wood-inspired style, Ironwood Ridge delivers a flooring solution that's both striking and built for real life.
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR, VI, GU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.