Parkland Russet Ash 9 in. x 60 in. 6.5mm 20mil Waterproof Rigid Core LVP Flooring, 5PK
- Mfr # AKVRCRUAS9X60-6520-CA
- Zoro # G904415501
Key Features
Specifications
Product Information
- MFR #
- AKVRCRUAS9X60-6520-CA
- Zoro #
- G904415501
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 9.45x60.79
- Length
- 60.79
- Height
- 1.44
- Thickness
- 6.5 mm
- Width
- 9.45
Details
- Color
- Russet Ash
- Material
- Lvt
- Finish
- Low Gloss
- Coverage Area
- 18.7 Sq. ft
- Weight
- 44
- Application
- On Grade (Ground Level)
- Collection
- Parkland
Description
Parkland Russet Ash Luxury Vinyl Plank Flooring combines rustic wood-look aesthetics with superior durability for high-traffic residential and commercial spaces. The 9 in. x 60 in. extra-long planks feature greige and brown tones with worn textures and natural grains that create authentic aged wood-look character and sophisticated rustic appeal. With a 6.5mm total thickness and a pre-attached engineered pad, this flooring provides comfortable underfoot support while reducing sound transmission, creating a quieter and more pleasant environment. A 20mil wear layer provides exceptional protection against scratches, scuffs, and everyday wear, making this flooring ideal for demanding applications where durability is paramount. The rigid core construction provides exceptional stability and durability, permitting installation on any grade level without subfloor preparation concerns. Complete waterproof protection safeguards against moisture in kitchens, bathrooms, basements, and other moisture-prone areas. This flooring is compatible with radiant heating systems, allowing you to enjoy warm floors during cold months while maintaining the beautiful wood-look aesthetic. Enhanced beveled edges enhance plank definition for a refined, finished appearance. Installation requires no acclimation period, allowing immediate installation without waiting periods or special preparation. The locking system makes installation straightforward without adhesives or specialized tools, accessible for both DIY projects and professional installation. Environmental certifications including FloorScore and Greenguard Gold demonstrate commitment to sustainable practices. Coordinating trim pieces including end caps, stair noses, reducers, and T-molding are available to create seamless transitions and complete your flooring project.
- Plank Size: 9 in. W x 60 in. L x 6.5mm thick; dimensions are approximate
- Luxury vinyl plank construction with rigid core for stability and durability
- Greige and brown palette with worn textures and natural grains for sophisticated aged wood-look aesthetics
- Ideal for residential and commercial environments, including kitchens baths, and entryways across all grade levels
- Waterproof construction for dependable performance throughout the home
- Locking system allows for immediate installation
- Commercial-grade 20mil wear layer provides solid protection against wear
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.