Parkland Sandy Haze 9in x 60in 6.5MM 20MIL Waterproof Rigid Core Luxury Vinyl Plank Flooring, , 5PK
- Mfr # AKVRCSAHA9X60-6520-CA
- Zoro # G224892006
original price:Â $73.39 , new price: $47.69 , 35 percent off
new price:Â
$
47.69
/pk of 5, $9.54/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AKVRCSAHA9X60-6520-CA
- Zoro #
- G224892006
- UPC #
- -
- Country of Origin
- Viet Nam
Description
Parkland Sandy Haze 9 in. x 60 in. Wood Look Luxury Vinyl Flooring delivers a bright, modern wood look paired with enhanced durability for everyday living. Designed in a versatile 9 in. by 60 in. plank format, it creates a clean, streamlined layout that helps open up and lighten any space. Soft blonde tones with gentle variation and natural wood grain detailing give this floor a fresh, airy feel, while the matte finish provides a smooth, low-sheen surface that closely resembles real hardwood. The result is a refined, easy-to-style aesthetic that works across both modern and transitional interiors. Built for performance, Sandy Haze features 100% waterproof construction, making it ideal for kitchens, bathrooms, basements, and other moisture-prone areas. The upgraded 20MIL wear layer delivers superior resistance to scratches, stains, and heavy daily use, making it a reliable option for both residential and commercial environments. Installation is quick and efficient with a click-lock floating system that requires no glue or nails, allowing for installation over most existing floors. The rigid core construction enhances stability and durability, while the pre-attached backing provides added comfort underfoot and helps reduce sound. Designed for low maintenance, this surface cleans easily with routine care. Coordinating trim pieces are also available to create a seamless, finished look throughout your space. Combining the light, natural look of hardwood with the strength of waterproof vinyl and added durability, Parkland Sandy Haze offers a practical, polished flooring solution built to handle everyday life.
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR, VI, GU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.