Shop ACKLAND
Additional $300.00 delivery surcharge applies per item.
See details
Create Account
Parkland Sienna Glow 9inx60in 6.5MM 20MIL Waterproof Rigid Core Luxury Vinyl Plank Flooring, , 240PK
- Mfr # AKVRCSIGL9X60-6520-PL
- Zoro # G824892291
original price:Â $3,343.99 , new price: $2,001.99 , 40 percent off
new price:Â
$
2,001.99
/pk of 240, $8.34/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AKVRCSIGL9X60-6520-PL
- Zoro #
- G824892291
- UPC #
- -
- Country of Origin
- Viet Nam
Description
Parkland Sienna Glow 9 in. x 60 in. Wood Look Luxury Vinyl Flooring blends warm, natural wood styling with enhanced durability for everyday living. Designed in a extra large 9 in. by 60 in. plank format, this luxury vinyl plank creates a clean, balanced layout that works effortlessly across a wide range of interiors. Golden brown tones with soft variation and natural wood grain detailing give this floor a rich, inviting look, while the matte finish delivers a smooth, low-sheen surface that closely resembles real hardwood. The result is a warm, timeless aesthetic with a modern edge. Built to perform, Sienna Glow features 100% waterproof construction, making it ideal for kitchens, bathrooms, basements, and other moisture-prone spaces. The upgraded 20MIL wear layer offers superior resistance to scratches, scuffs, and heavy foot traffic, making it a dependable choice for both residential and commercial environments. Installation is simple with a click-lock floating system that requires no glue or nails, allowing for a faster, more efficient install over most existing floors. The 20 mil wear layer and thicker rigid core construction provides enhanced stability and strength, while the pre-attached backing adds comfort underfoot and helps reduce noise. Designed for easy maintenance, this surface cleans quickly with routine care. Coordinating trim pieces are also available to ensure a seamless, cohesive look throughout your space. Combining the warmth of natural wood tones with the strength of waterproof vinyl and added durability, Parkland Sienna Glow delivers a well-rounded flooring solution built for both style and performance.
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR, VI, GU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.