Parkland Whelsh Lark 7 in. x 48 in. 6.5mm 20mil Waterproof Rigid Core LVP Flooring, 400PK
- Mfr # AKVRCWHLA7X48-6520-PL
- Zoro # G304414609
Key Features
Specifications
Details
- MFR #
- AKVRCWHLA7X48-6520-PL
- Zoro #
- G304414609
- UPC #
- -
- Country of Origin
- India
- Color
- Whelsh Lark
- Material
- Lvt
- Finish
- Low Gloss
- Coverage Area
- 950.8 Sq. ft
- Weight
- 2189.2
- Application
- On Grade (Ground Level)
- Collection
- Parkland
Dimensions
- Size
- 7.13 in x 48.03 in
- Length
- 48.03 in
- Thickness
- 0.26 in
- Width
- 7.13 in
Description
Parkland Welsh Lark Luxury Vinyl Plank Flooring delivers premium performance with authentic wood-look designs in a durable, waterproof format suitable for demanding residential and commercial applications. These 7x48 planks showcase rich brown tones adorned with soft knots and grains that emanate genuine wood-look character while providing superior durability for high-traffic spaces. Built with a 6.5mm rigid core featuring pre-attached engineered pad, this flooring offers exceptional comfort underfoot and enhanced acoustic performance, creating quieter spaces while maintaining dimensional stability across temperature and humidity variations. A commercial-grade 20mil wear layer delivers superior protection against scratches, scuffs, and everyday wear, making this flooring ideal for both residential and commercial environments where durability is paramount. Complete waterproof protection safeguards against moisture in kitchens, bathrooms, basements, and other wet-prone areas, while the rigid core permits installation on any grade level without subfloor preparation concerns. Installation requires no acclimation period, allowing you to move from purchase to finished floors using the straightforward locking system without adhesives or specialized tools. Radiant heating compatibility provides flexibility for homeowners seeking enhanced comfort during cold months while maintaining the beautiful wood-look aesthetic. Environmental certifications including LEED recognition demonstrate responsible manufacturing standards and commitment to sustainable practices. Coordinating trim pieces including end caps, stair noses, reducers, and T-molding enable seamless transitions and professional-quality installation throughout your project.
- Plank Size: 7 in. W x 48 in. L x 6.5mm thick; dimensions are approximate
- Luxury vinyl plank construction with rigid core for stability and durability
- Rich brown tones with soft knots and grains for authentic, genuine wood-look aesthetics
- Ideal for residential and commercial environments, including kitchens baths, and entryways across all grade levels
- Waterproof construction for dependable performance throughout the home
- Locking system allows for immediate installation
- Commercial-grade 20mil wear layer provides solid protection against wear
- 6.5mm thickness provides superior comfort underfoot and improved sound reduction; radiant heating compatible
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.