Platinum Gray 12 in. x 12 in. Glossy Glass Subway Mosaic Wall Tile, 10PK
- Mfr # AKM-G-PLGR2X4SW-CA
- Zoro # G904414214
Key Features
Specifications
Product Information
- MFR #
- AKM-G-PLGR2X4SW-CA
- Zoro #
- G904414214
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 15
- Width
- 12.5
- Thickness
- 4
- Size
- 12.5x15
Details
- Color
- Platinum Gray
- Tile Use
- Walls
- Material
- Glass
- Finish
- Glossy
- Weight
- 34
- Coverage Area
- 9.7 Sq. ft
- Shape
- Subway
Description
Platinum Gray Glass Subway Mosaic Wall Tile delivers a clean, contemporary backsplash and wall tile solution for kitchens, bathrooms, laundry rooms, and decorative accent spaces. This mesh-backed 12 in. x 12 in. glass mosaic features classic 2 in. x 4 in. subway pieces in a glossy finish that reflects light and adds depth to surrounding surfaces. The palette blends gray, dark gray, and white tones with smoky character for a versatile neutral look that works across modern, industrial, and transitional interiors. Designed for walls, backsplashes, shower surrounds, and fireplace facades, this waterproof glass tile is a practical choice for wet areas where easy cleaning and low maintenance matter. The non-porous surface helps simplify upkeep with mild detergent and a damp cloth, while the mesh backing supports efficient installation planning. Use this subway mosaic to create a sleek kitchen backsplash, upgrade a shower wall, or add polished texture to an accent area. Each sheet measures approximately 12 in. x 12 in. x 0.38 in. thick, with 10 sheets per case covering about 9.7 sq. ft. GREENGUARD Certified and it offers dependable decorative performance for interior wall applications.
- Sheet Size: 12 in. W x 12 in. L x 0.38 in. thick; 10 sheets per case cover about 9.7 sq. ft.
- Glass subway mosaic on mesh backing for efficient installation on decorative interior wall surfaces
- Gray, dark gray, and white tones with smoky depth create a versatile modern neutral palette
- Ideal for backsplashes, shower surrounds, accent walls, fireplace facades, and similar wall projects
- Waterproof glass surface performs well in kitchens, bathrooms, and other interior wet areas
- Mesh-backed mosaic sheets help simplify alignment and installation for backsplash applications
- Durable, non-porous glass surface resists moisture and supports everyday low-maintenance use
- Classic 2 in. x 4 in. subway pattern delivers timeless styling with a glossy reflective finish
- Low-maintenance surface wipes clean with a damp cloth and mild detergent
- Adds polished depth and contemporary shine to modern, industrial, and transitional spaces
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.