Shop ACKLAND
Additional $860.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rivora Bianco Polished Quartzite Landscaping Rock Pebbles, 0.75-1.25 in., 55PK
- Mfr # AKLPMBIAN3P40-PL
- Zoro # G212469500
original price:Â $2,638.99 , new price: $1,583.99 , 39 percent off
new price:Â
$
1,583.99
/pk of 55, $28.80/ea
Key Features
Material
Quartzite
Color
Bianco
Application
Drainage, Fountain, Garden, Pathway, Patio
Thickness
2Â in
Finish
Polished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AKLPMBIAN3P40-PL
- Zoro #
- G212469500
- UPC #
- -
- Country of Origin
- China
- Item
- Pebble
- Material
- Quartzite
- Color
- Bianco
- Application
- Drainage, Fountain, Garden, Pathway, Patio
- Finish
- Polished
- Collection
- Rivora
Dimensions
- Thickness
- 2Â in
Description
Let the soothing tones of the Rivora Collection Bianco pebbles bring an air of tranquility to your space. Featuring soft shades of white and cream enriched with subtle, natural veining, these polished quartzite pebbles, sized between 0.75 and 1.25 inches, capture the refined beauty of marble. Whether edging garden beds, accenting fountains, or defining modern walkways, their smooth surface and elegant presence make them an effortless choice for transforming both outdoor and indoor landscapes.
- Includes: 55 bags (40 lb. each) of pebbles
- Size: Pebbles range from approximately 0.75-1.25 in.
- Material: Quartzite
- Finish: Polished - smooth, glossy surface that intensifies color
- Application: Ideal for gardens, planters, borders, walkways, dry creek beds, water features, and other decorative ground cover
- Performance: Helps control weeds, improve drainage, and retain soil moisture
- Indoor/Outdoor Use: Frost resistant and suitable for year-round interior or exterior landscaping
- Maintenance: No sealing required; easy to clean and designed to withstand the elements
- Variation: Expect natural differences in size, color, and texture that add to the product’s character
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.