Rivora Everest Blanca Natural Marble Landscaping Rock Pebbles, 1-2 in., 55PK
- Mfr # AKLPMEVBL5N40-PL
- Zoro # G912469503
Key Features
Specifications
Product Information
- MFR #
- AKLPMEVBL5N40-PL
- Zoro #
- G912469503
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thickness
- 2Â in
Details
- Item
- Pebble
- Material
- Marble
- Color
- Everest Blanca
- Application
- Drainage, Fountain, Garden, Pathway, Patio
- Finish
- Natural
- Collection
- Rivora
Description
Bring quiet sophistication to your outdoor design with the Rivora Collection’s Everest Blanca Marble Pebbles, featuring a naturally smooth texture and a radiant white color that adds modern elegance to any landscape. Measuring approximately 1 in. to 2 in., these decorative stones are perfect for elevating garden beds, pathways, and entryways while offering practical benefits like enhanced drainage and effective weed suppression. Durable and low-maintenance, they seamlessly blend style and function, creating a polished, timeless look that complements both contemporary and classic outdoor spaces.
- Includes: 55 bags (40 lb. each) of pebbles
- Size: Pebbles range from approximately 1-2 in.
- Material: Marble
- Finish: Natural - untreated texture with organic variation and raw character
- Application: Ideal for gardens, planters, borders, walkways, dry creek beds, water features, and other decorative ground cover
- Performance: Helps control weeds, improve drainage, and retain soil moisture
- Indoor/Outdoor Use: Frost resistant and suitable for year-round interior or exterior landscaping
- Maintenance: No sealing required; easy to clean and designed to withstand the elements
- Variation: Expect natural differences in size, color, and texture that add to the product’s character
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.