Rivora Nero Polished Quartzite Landscaping Rock Pebbles, 2-3.5 In., 55PK
- Mfr # AKLPQNERO8P40-PL
- Zoro # G012469496
Key Features
Specifications
Product Information
- MFR #
- AKLPQNERO8P40-PL
- Zoro #
- G012469496
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thickness
- 2 in
Details
- Item
- Pebble
- Material
- Quartzite
- Color
- Nero
- Application
- Drainage, Fountain, Garden, Pathway, Patio
- Finish
- Polished
- Collection
- Rivora
Description
Bring the poetry of the shoreline to your landscape with Nero polished pebbles from the Rivora collection, where each piece gleams like a treasure shaped by the sea’s gentle caress. These fine quartzite stones, available in three versatile sizes, offer endless possibilities to elevate your outdoor design. Use them to craft winding garden paths, suppress weeds around trees, or highlight water features and fountains with subtle elegance. Durable and visually striking, these pebbles infuse your space with natural texture and enduring charm, transforming your landscape into a serene coastal retreat. Featuring a dark charcoal black tone for a sleek, sophisticated look.
- Includes: 55 bags (40 lb. each) of pebbles
- Size: Pebbles range from approximately 1-2 in.
- Material: Quartzite
- Finish: Polished - smooth, glossy surface that intensifies color
- Application: Ideal for gardens, planters, borders, walkways, dry creek beds, water features, and other decorative ground cover
- Performance: Helps control weeds, improve drainage, and retain soil moisture
- Indoor/Outdoor Use: Frost resistant and suitable for year-round interior or exterior landscaping
- Maintenance: No sealing required; easy to clean and designed to withstand the elements
- Variation: Expect natural differences in size, color, and texture that add to the product’s character
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.