Sample Azura Mist Glossy Ceramic Subway Wall Tile
- Mfr # AKM-C-AZMI4X12TLG-SM
- Zoro # G505838020
Limit 3 per order
Key Features
Specifications
Details
- MFR #
- AKM-C-AZMI4X12TLG-SM
- Zoro #
- G505838020
- UPC #
- -
- Country of Origin
- Thailand
- Color
- Azura Mist
- Material
- Ceramic
- Finish
- Glossy
- Weight
- 2.9
- Application
- Wall
- Package qty
- 1 Sample
- Shape
- Subway
Dimensions
- Length
- 12
- Width
- 10
- Thickness
- 0.6
Description
Azura Mist 4 in. x 12 in. Glossy Ceramic Subway Wall Tile delivers classic tile styling with a luminous glazed finish that brightens backsplashes, shower walls, bathroom walls, fireplace surrounds, and feature installations. This ceramic wall tile brings serene bay blue tones with depth and handcrafted movement, giving kitchens and baths a custom, designer-inspired look with lasting versatility. The subway or decorative format works beautifully in stacked, brick, herringbone, or focal-point layouts, making it easy to create a traditional, transitional, or contemporary design. The water-resistant ceramic surface is easy to clean, practical for moisture-prone interior spaces, and requires no sealing for everyday upkeep. Whether you want a coastal and designer-inspired backsplash or a polished shower surround, this tile adds depth, light reflection, and enduring appeal to residential and light commercial wall applications.
- Sample shows typical appearance but size, color, and features may vary
- Glazed ceramic subway wall tile offers durable moisture resistance and easy everyday care
- Azura Mist tone delivers serene bay blue color with handcrafted movement
- Ideal for backsplashes, shower walls, bathroom walls, fireplace surrounds, and accent walls
- Water-resistant glazed surface suits moisture-prone areas such as kitchens, baths, and showers
- Install with thinset on prepared interior walls in stacked, brick, or herringbone layouts
- PEI 0 rated for wall use only with dependable moisture resistance for interior installations
- Elongated subway format creates a clean linear look with handcrafted character
- Wipe clean with a soft cloth or mild detergent; no sealing required
- Subway and decorative styling complements coastal and designer-inspired kitchens, baths, and feature walls
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.