Sample Brawley Easton Loose Lay Luxury Vinyl Plank Flooring
- Mfr # AKVLLEAST9X48-5020-SM
- Zoro # G013791480
Limit 2 per order
Key Features
Specifications
Details
- MFR #
- AKVLLEAST9X48-5020-SM
- Zoro #
- G013791480
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Color
- Easton
- Material
- LVT
- Finish
- Low Gloss
- Shape
- Rectangle
- Collection
- Brawley
Dimensions
- Size
- 9 " x 7"
- Length
- 7
- Height
- 9
- Thickness
- 0.19 in
Description
Brawley Easton Luxury Vinyl Plank Flooring delivers effortless style and everyday performance in a loose lay vinyl plank collection designed for quick and stress-free installation. These planks lay directly over most subfloors without the need for clicks, adhesives, or prior experience, making it a perfect DIY project for the weekend. The generous 9 in. x 48 in. planks feature a robust 5mm thickness that provides a solid, substantial feel underfoot while reducing sound transmission throughout your space, creating a more peaceful and comfortable home environment. A sophisticated blend of cool light gray and soft beige tones adorned with natural knots and grains creates an inviting and refined atmosphere that brings contemporary elegance to any room. With its 100% waterproof protection and long-lasting performance, this flooring is as practical as it is beautiful, making it an ideal choice for active households and high-moisture areas. The substantial 20mil wear layer delivers superior protection against the rigors of daily life, including scratches, scuffs, and stains, ensuring your floors maintain their stunning appearance even in the busiest households. Fiber-reinforced construction provides added stability and allows for same-day installation, delivering exceptional resistance to wear and tear. Installation is effortless with these planks, designed for a quick and hassle-free setup without the need for clicking or specialized skills, enabling installation twice as fast as traditional LVP flooring. Certified by Greenguard Gold and FloorScore, this flooring is a choice you can feel good about for your family and the environment. For a truly professional and finished look, coordinating trim pieces are available, including end caps, stair noses, reducers, and T-molding, allowing you to create seamless transitions from room to room.
- Sample shows typical appearance but size, color, and features may vary
- Luxury vinyl plank construction for durable, long-lasting flooring
- Cool light gray and soft beige tones with natural knots and grains
- Ideal for residential and commercial environments, including kitchens baths, and entryways across all grade levels
- Waterproof construction for dependable performance throughout the home
- Quick and easy loose lay installation over most existing floors
- Commercial-grade 20mil wear layer provides solid protection against wear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.