Sample Brevona Oasis Matte Porcelain Concrete Look Floor and Wall Tile
- Mfr # AKNPTBREOASI12X24M-SM
- Zoro # G524892546
product price:Â
$
8.59
/ea
Sold in multiples of 2 for
$17.18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AKNPTBREOASI12X24M-SM
- Zoro #
- G524892546
- UPC #
- -
- Country of Origin
- Italy
Description
Introduce a clean, contemporary foundation with Brevona Oasis 12 in. x 24 in. Matte Porcelain Tile. Inspired by the understated character of modern concrete, this tile features a soft white surface with subtle texture, creating a look that feels both refined and approachable. Oasis is designed to bring light into a space without sacrificing depth. Its cool white tones are gently balanced with natural variation, offering a surface that feels dynamic yet controlled. This makes it an ideal choice for interiors that prioritize simplicity, clarity, and a sense of openness, while still maintaining visual interest. The 12 in. x 24 in. format offers versatility in layout, allowing for a range of installation patterns that can influence the flow and direction of a space. Whether installed in a traditional grid or a more linear pattern, it adapts easily to both compact areas and larger, open environments. Rectified edges enhance the final result by allowing for tighter grout lines and a more continuous, refined finish. Built from color-body porcelain, Brevona Oasis is engineered for performance in demanding settings. Instead of standard PEI ratings, this tile is tested using deep abrasion methods, ensuring strong resistance to surface wear. This makes it a dependable choice for high-traffic residential areas as well as commercial and multifamily applications. With a DCOF rating greater than 0.42, this tile provides reliable slip resistance for interior spaces, including kitchens, bathrooms, and entryways. Its porcelain composition resists moisture and staining, helping maintain its appearance even in environments exposed to daily use. The matte finish reinforces its modern concrete aesthetic, offering a soft, low-sheen surface that minimizes glare and enhances its natural look. It is also easy to maintain, requiring only routine cleaning with water and a mild solution. Part of the Brevona collection, Oasis is designed to coordinate across multiple sizes and applications, making it easy to create a cohesive look throughout a space. From floors to walls and finishing details, it supports a unified, design-forward approach. Simple, adaptable, and built to last, Brevona Oasis 12x24 delivers a modern surface solution that balances visual clarity with everyday durability.
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR, VI, GU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.