Vante Umbra 3 in. x 18 in. Matte Porcelain Bullnose Tile Trim, 30PK
- Mfr # AKNPTVANUMBR3X18M-BN
- Zoro # G104415394
Key Features
Specifications
Details
- MFR #
- AKNPTVANUMBR3X18M-BN
- Zoro #
- G104415394
- UPC #
- -
- Country of Origin
- Italy
- Material
- Porcelain
- Color
- Umbra
- Tile Use
- Wall
- Finish
- Matte
- Weight
- 39.6
- Coverage Area
- 30 Sq. ft
- Collection
- Vante
Dimensions
- Length
- 18.25
- Width
- 10.5
- Thickness
- 3.25
- Size
- 10.5x18.25
- Height
- 3.25
Description
Vante Umbra Porcelain Bullnose Trim brings refined finishing detail to interior and exterior spaces with the striking beauty of 3" x 18" matte porcelain trim featuring a subtle metallic-look finish. The layered gray hues with metallic accents and moderate variation in tone create a sophisticated, artistic aesthetic that pairs perfectly with coordinating floor and wall tiles. The matte finish delivers a non-reflective surface that balances modern elegance with versatile character. This trim piece works beautifully where it provides clean, finished transitions for walls, floors, edges, and corners, achieving a seamless, professional appearance throughout any installation. Whether finishing backsplashes, walls, countertops, or floors, this porcelain trim performs with lasting strength and contemporary flair. Crafted for lasting performance in residential installations; refer to specifications for commercial applications. Installation employs traditional thinset and grout methods, with wet cutting or score-and-snap techniques available for customization. The waterproof porcelain composition with frost-resistant qualities ensures consistent performance in moisture-prone areas and freeze-thaw conditions in both interior and exterior environments. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the matte surface; neutral pH cleaners are recommended for deeper cleaning. GREENGUARD Certified for healthier indoor air quality.
- Tile Trim Size: 3 in. W x 18 in.; dimensions are approximate
- Porcelain construction designed for coordinating trim and edge applications
- Layered gray hues with subtle metallic-look finish and moderate variation in tone
- Ideal for finishing tile installations in kitchens, bathrooms, and other interior spaces
- Waterproof construction designed for moisture-prone areas
- Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
- Crafted for lasting performance in residential installations. Refer to specifications for commercial use.
- Designed to provide a clean, finished edge for tile installations
- Simple maintenance with water and a soft sponge; neutral pH cleaners recommended when needed
- Frames installations with architectural grace where refined edges articulate transitions with polished sophistication
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.