Sample Calabria Frost Polished Marble Floor and Wall Tile
- Mfr # AKTMTCAFR12X24P-SM
- Zoro # G905837852
product price:Â
$
7.89
/ea
Limit 3 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Marble
Color
Calabria Frost
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AKTMTCAFR12X24P-SM
- Zoro #
- G905837852
- UPC #
- -
- Country of Origin
- Türkiye
- Material
- Marble
- Color
- Calabria Frost
- Finish
- Polished
- Weight
- 2.9
- Application
- Floor & Wall
- Package qty
- 1 Sample
Dimensions
- Length
- 12
- Width
- 10
- Thickness
- 0.6
Description
Refresh your interiors with the Calabria Frost 12" x 24" polished marble field tile. Featuring a delicate mix of arctic white and soft pale gray tones, complemented by subtle light gray streaks and a smooth finish, this tile brings a serene and adaptable elegance to any space. Ideal for kitchen backsplashes, fireplace surrounds, bathroom floors, and shower areas, this waterproof marble combines beauty with lasting durability for both residential and commercial settings.
- Sample shows typical appearance but size, color, and features may vary
- Material: Marble tile offers timeless beauty, unique character, and lasting durability
- Finish:Polished - glossy, reflective surface
- Application: Suitable for floors, walls, backsplashes, shower surrounds,Countertop
- Water Performance: Naturally porous; must be sealed to protect against moisture and stains. Appropriate for wet areas when properly sealed and maintained
- Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
- Maintenance: Clean with a pH-neutral stone cleaner and reseal periodically to preserve appearance and protect the surface
- Overage Recommendation: Order at least 10% extra to account for cuts, waste, layout adjustments, and natural variation
- Certification: GREENGUARD Certified for low chemical emissions, contributing to healthier indoor air quality
- Important Note: Natural stone may include dry seams, pits, and natural fissures. These may be factory filled, and over time the filler may need periodic refilling as part of normal maintenance
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.