Sample Carrara White Hexagon Polished Marble Mosaic Floor and Wall Tile
- Mfr # AKM-S-CAWH2X2HXP-SM
- Zoro # G505838211
Limit 3 per order
Key Features
Specifications
Product Information
- MFR #
- AKM-S-CAWH2X2HXP-SM
- Zoro #
- G505838211
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 12
- Width
- 10
- Thickness
- 0.6
Details
- Material
- Marble
- Color
- Carrara White
- Finish
- Polished
- Weight
- 2.9
- Application
- Floor&Wall
- Package qty
- 1 Sample
- Shape
- Hexagon
Description
Add a splash of contemporary style to your decor with the timeless beauty of Carrara White tile. Featuring elegant white shades of natural marble in a smooth, polished finish, this tile forms a distinctive pattern that enhances kitchens, bathrooms, and a variety of residential or commercial spaces. Due to the natural characteristics of stone, the filling between seams and pits may gradually wear away and require occasional refilling as part of routine maintenance. To preserve the tile’s durability and appearance, all natural stone products should be sealed with a penetrating sealer before and after installation. NOTE: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer. After installation, the vendor disclaims any liabilities.
- Sample shows typical appearance but size, color, and features may vary
- Material: Marble mosaic, mounted on mesh backing for easy installation
- Finish: Polished - high-gloss surface with a bright, reflective appearance and moderate variation in tone
- Application: Suitable for residential floors, walls, backsplashes, shower surrounds, fireplace facades, countertops and decorative accents
- Water Performance: Water-resistant; appropriate for wet areas such as kitchens and bathrooms, natural stone requires sealing.
- Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
- Maintenance: Seal periodically and clean with a pH‐neutral cleaner; avoid harsh chemicals
- Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
- Certification: GREENGUARD Certified for healthier indoor air quality
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.