Sample Carrara White Honed Marble Mosaic Floor and Wall Tile
- Mfr # AKM-S-CAWH13X12LFH-SM
- Zoro # G805838706
Limit 3 per order
Key Features
Specifications
Product Information
- MFR #
- AKM-S-CAWH13X12LFH-SM
- Zoro #
- G805838706
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 12
- Width
- 10
- Thickness
- 0.6
Details
- Material
- Marble
- Color
- Carrara White
- Finish
- Honed
- Weight
- 2.9
- Application
- Floor & Wall
- Package qty
- 1 Sample
Description
Bring organic elegance to your space with the Carrara White 11.62" x 13.38" honed marble mosaic tile, featuring serene soft white tones highlighted by delicate dove gray veining. The contemporary leaf-inspired pattern introduces graceful movement and subtle texture, creating a tranquil, sophisticated atmosphere. Its matte finish enhances warmth while softening the natural stone’s surface, making it perfect for bathroom floors, shower surrounds, vanity walls, kitchen backsplashes, and more. Durable and versatile, this premium marble mosaic is ideal for both residential and light commercial applications, offering timeless beauty and enduring style.
- Sample shows typical appearance but size, color, and features may vary
- Material: Marble mosaic, mounted on mesh backing for easy installation
- Finish: Honed surface with moderate variation in tone
- Application: Suitable for floors, walls, backsplashes, shower surrounds, fireplace facades, kitchen,countertop and decorative accents
- Water Performance: Water-resistant; appropriate for wet areas such as kitchens and bathrooms, natural stone requires sealing.
- Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
- Maintenance: Seal periodically and clean with a pH neutral cleaner; avoid harsh chemicals
- Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
- Certification: GREENGUARD Certified for healthier indoor air quality
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.