Sample Castella de Blanc Honed Marble Wall Tile
- Mfr # AKM-S-CADE4X12SLTLH-SM
- Zoro # G713791490
Limit 2 per order
Key Features
Specifications
Details
- MFR #
- AKM-S-CADE4X12SLTLH-SM
- Zoro #
- G713791490
- UPC #
- -
- Country of Origin
- China
- Material
- Marble
- Shape
- Square
- Color
- Castella de Blanc
- Finish
- Honed
- Application
- Backsplash; Bathroom; Shower; Kitchen; Fireplace Surround; Wall
Dimensions
- Length
- 4
- Width
- 4
- Thickness
- 0.38
- Size
- 2" x 2"
Description
Elevate your interiors with the Castella de Blanc Wall Tile, measuring 4” x 12” and crafted from luxurious marble in a harmonious blend of warm white, creamy taupe, and dusky gray tones. Its contemporary fluted texture dances gracefully with light, while the honed finish adds a refined, understated elegance. Designed with minimal grout lines for a seamless, polished look, this versatile tile effortlessly enhances accent walls, kitchen backsplashes, shower surrounds, and a variety of residential or commercial spaces. Combining timeless appeal with modern sophistication, it brings depth and character to any environment.
- Sample shows typical appearance but size, color, and features may vary
- Material: Marble tile offers timeless beauty, unique character, and lasting durability
- Finish: Honed - smooth, matte surface
- Application: Suitable for floors, walls, showers, backsplashes, fireplace surrounds, countertops, and outdoor areas
- Water Performance: Naturally porous; must be sealed to protect against moisture and stains. Appropriate for wet areas when properly sealed and maintained
- Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
- Maintenance: Clean with a pH-neutral stone cleaner and reseal periodically to preserve appearance and protect the surface
- Overage Recommendation: Order at least 10% extra to account for cuts, waste, layout adjustments, and natural variation
- Certification: GREENGUARD Certified for low chemical emissions, contributing to healthier indoor air quality
- (natural variation and inherent characteristics are not defects)
- Important Note: Natural stone may include dry seams, pits, and natural fissures. These may be factory filled, and over time the filler may need periodic refilling as part of normal maintenance
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.