Sample Celeste Blanc Handcrafted Subway Glossy Ceramic Wall Tile
- Mfr # AKM-C-CEBL3X6TLG-SM
- Zoro # G905837692
Limit 3 per order
Key Features
Specifications
Details
- MFR #
- AKM-C-CEBL3X6TLG-SM
- Zoro #
- G905837692
- UPC #
- -
- Country of Origin
- Thailand
- Color
- Celeste Blanc
- Material
- Ceramic
- Finish
- Glossy
- Weight
- 2.9
- Application
- Walls
- Package qty
- 1 Sample
- Shape
- Subway
Dimensions
- Length
- 12
- Width
- 10
- Thickness
- 0.6
Description
Celeste Blanc Handcrafted Subway 3 in. x 6 in. Glossy Ceramic Wall Tile delivers a bright white tone in a glossy finish for the high-impact tile installations customers search for online. Its handcrafted subway styling adds artisanal movement and depth while keeping the clean, timeless proportions shoppers search for. Designed for interior walls, backsplashes, shower surrounds, and fireplace facades, it delivers easy-care performance in busy residential spaces. The glazed ceramic surface is easy to clean and maintain, making it a reliable choice for timeless wall tile installations. It is a go-to choice for customers searching glossy subway tile for kitchen backsplashes and bathroom wall tile upgrades.
- Sample shows typical appearance but size, color, and features may vary
- Glazed ceramic tile with a glossy surface.
- Bright white opens up spaces and complements nearly any palette.
- Ideal for kitchens, bathrooms, backsplashes, shower walls, and fireplace surrounds.
- Water-resistant ceramic suited for wet-area walls and backsplashes when properly installed.
- Set with thinset and grout on properly prepared interior wall surfaces.
- Glazed ceramic provides durable, easy-care performance for residential wall applications.
- Handcrafted styling adds artisanal movement and subtle surface character.
- Easy to clean with mild soap and water; no special maintenance required.
- Bright white color opens up kitchens and baths and pairs with nearly any palette.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.