Sample Celeste Blanc Lantern Glossy Ceramic Mosaic Wall Tile
- Mfr # AKM-P-CEBL16X11LNG-SM
- Zoro # G605838470
Limit 3 per order
Key Features
Specifications
Details
- MFR #
- AKM-P-CEBL16X11LNG-SM
- Zoro #
- G605838470
- UPC #
- -
- Country of Origin
- Thailand
- Color
- Celeste Blanc
- Material
- Ceramic
- Finish
- Glossy
- Weight
- 2.9
- Application
- Walls
- Package qty
- 1 Sample
- Shape
- Lantern
Dimensions
- Length
- 12
- Width
- 10
- Thickness
- 0.6
Description
Celeste Blanc Arabesque 11 in. x 15 in. Glossy Ceramic Mosaic Wall Tile delivers a bright white tone in a glossy finish for the high-impact tile installations customers search for online. The arabesque pattern creates a decorative focal point with graceful curves that soften kitchens, bathrooms, and statement walls. Designed for kitchens, bathrooms, backsplashes, shower walls, and accent installations, it brings decorative style without sacrificing easy maintenance. The glazed ceramic surface is easy to clean, and the mesh-backed sheet helps simplify installation and alignment. It is a strong match for customers searching arabesque tile for elegant kitchen and bathroom wall designs.
- Sample shows typical appearance but size, color, and features may vary
- Glazed ceramic tile with a glossy surface.
- Bright white highlights the curving pattern for a clean focal point.
- Ideal for kitchens, bathrooms, backsplashes, shower walls, and accent walls.
- Water-resistant ceramic suited for wet-area walls when properly installed.
- Mesh-backed sheets help simplify layout and installation with thinset and grout.
- Glazed ceramic provides durable, easy-care performance for decorative wall applications.
- Arabesque pieces create a graceful focal point with flowing curves.
- Easy to clean with mild soap and water; no special maintenance required.
- Decorative shape adds timeless character to bright, airy kitchens and bathrooms.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.