Sample Duravia Azurith Matte Pattern Porcelain Paver Kit
- Mfr # AKLNPAZURPTM-SM
- Zoro # G605838142
Limit 3 per order
Key Features
Specifications
Product Information
- MFR #
- AKLNPAZURPTM-SM
- Zoro #
- G605838142
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 12
- Width
- 10
- Thickness
- 0.6
Details
- Material
- Porcelain
- Color
- Azurith
- Finish
- Matte
- Weight
- 2.9
- Application
- Floor & Wall
- Package qty
- 1 Sample
Description
Duravia Azurith Porcelain Paver Kit brings sophisticated design flexibility to outdoor spaces with coordinated porcelain pavers in multiple sizes that create dynamic visual interest. The rich charcoal-blue hues with layered shading add depth and dimension, while the coordinated collection includes 12" × 12" (2 pieces), 12" × 24" (1 piece), and 24" × 24" (1 piece) pavers, all 0.79 inches thick. This thoughtfully curated selection allows you to create custom patterns that reflect your personal style. The natural stone-look aesthetic brings a timeless, high-end feel to patios, pool surrounds, outdoor kitchens, and other design features. Whether you're updating a residential patio or a light commercial space, these pavers deliver both visual appeal and practical performance. The slip-resistant surface provides safety in wet conditions, while the durable matte finish resists UV rays, stains, and freeze-thaw damage. Installation is straightforward with sand-set or mortar-set methods; see installation guide for grass options. The waterproof, impervious porcelain construction with a water absorption rate of 0.5% or less provides frost-resistant durability for all-season use. Maintenance is simple-just rinse with water or use mild outdoor cleaners as needed. GREENGUARD Certified for low chemical emissions and sustainable materials.
- Sample shows typical appearance but size, color, and features may vary
- Porcelain paver construction engineered for strength and long-term outdoor performance
- Rich charcoal-blue hues with layered shading for added depth and dimension
- Suitable for patios, walkways, pool decks, and outdoor living areas
- Waterproof, impervious porcelain construction built for all-season outdoor performance
- Sand-set installation most common; see installation guide for mortar-set or grass options
- PEI 4 rated for heavy residential and moderate commercial use; resists UV and freeze-thaw cycles
- Enhanced slip-resistant surface designed for wet and dry outdoor conditions
- Low-maintenance surface; clean with soap and water, use mild household cleaners for stubborn stains
- Multiple coordinated sizes create dynamic pattern layouts that add visual interest and movement
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.