Sample Grovehaven Stormhaven Rigid Core Luxury Vinyl Plank Flooring

  • Mfr # AKVRCSTO9X48-8022-SM
  • Zoro # G824892369
product price: 
$
8.59
/ea
Sold in multiples of 2 for $17.18

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AKVRCSTO9X48-8022-SM
Zoro #
G824892369
UPC #
-
Country of Origin
Viet Nam

Description

Grovehaven Stormhaven elevates the look of natural hardwood with deep brown tones and enhanced wood grain detail, creating a bold and sophisticated foundation for any interior. Designed in a 9 in. x 48 in. plank format, it delivers a clean, seamless appearance that complements a wide range of design styles. Engineered with an upgraded 8MM rigid core construction, this flooring offers enhanced durability, stability, and a more substantial feel underfoot. The attached backing adds comfort while helping to reduce sound, making it ideal for busy homes and commercial environments. A matte finish provides a smooth, low-sheen surface that closely resembles real wood. Built for demanding spaces, Stormhaven features a 22MIL wear layer that delivers advanced protection against scratches, scuffs, and heavy foot traffic. Its waterproof construction ensures reliable performance in kitchens, bathrooms, basements, and other moisture-prone areas. Installation is simple with a click-lock floating system that allows for fast, glue-free installation over most existing floors. With no acclimation required, installation can begin right away. The low-maintenance surface makes routine cleaning easy and efficient. Coordinating trim pieces are available to complete the look for a polished, cohesive finish throughout your space. With its thicker construction, enhanced durability, and rich wood-inspired design, Grovehaven Stormhaven is a premium flooring solution built to perform and designed to stand out.

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR, VI, GU

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products