Shop DALTILE
See all product information
Create Account
Grantshire 18in. x 36in. 7.5 MM, 12 Mil Rigid Click Luxury Vinyl Flooring 22.50 SQFT/Carton, 5PK
- Mfr # GR43R183612L75M
- Zoro # G116388228
product price:Â
$
115.20
/pk of 5, $23.04/ea
Free Shipping & Returns
Key Features
Size
18" x 36"
Length
36 in
Height
7.5 in
Color
Tuscan Taupe
Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR43R183612L75M
- Zoro #
- G116388228
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Size
- 18" x 36"
- Length
- 36 in
- Height
- 7.5 in
- Width
- 18 in
Details
- Color
- Tuscan Taupe
- Material
- Vinyl
- Finish
- Matte
- Coverage Area
- 22.48 sq. ft.
- Application
- Vinyl
- Item
- Tile
Description
With breathtaking visuals, Grantshire takes inspiration from European marbles while offering the comfort and ease of luxury vinyl flooring. Available in four marble looks and two versatile rectangle sizes - the classic 12 x 24 and the larger 18 x 36. Grantshire offers premium features including a Uniclic locking system, which ensures a seamless installation, as well as SuperGuardX Technology for lasting durability. Select beauty and function with Grantshire.
- Multi-layer SPC rigid core with Uniclic locking system in four marble visuals
- Built-in solid IXPE underlayment pad that resists mold, mildew, and provides acoustical attenuation properties
- Featuring SuperGuardX premium technology
- 12 x 24 size available with a 6.0 mm thickness
- 18 x 36 size available with a 7.5 mm thickness
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.