Sample Harper Mylo Waterproof Rigid Core Luxury Vinyl Plank Flooring
- Mfr # AKVRCMYLO9X60-4406-SM
- Zoro # G205838269
Limit 3 per order
Key Features
Specifications
Details
- MFR #
- AKVRCMYLO9X60-4406-SM
- Zoro #
- G205838269
- UPC #
- -
- Country of Origin
- China
- Color
- Mylo
- Material
- Lvt
- Finish
- Low Gloss
- Weight
- 2.9
- Application
- On Grade (Ground Level)
- Collection
- Harper
- Package qty
- 1 Sample
Dimensions
- Length
- 12
- Thickness
- 0.6 in
- Width
- 10
Description
Harper Mylo Luxury Vinyl Plank Flooring brings classic style and reliable waterproof protection to diverse interiors with authentic wood-look aesthetics. The 9 in. x 60 in. extra-long planks feature classic brown tones with high shade variations, natural grains, and realistic wood patterns that create visual depth and maintain cohesive design. With a 4.4mm total thickness featuring a pre-attached 1mm acoustic pad, this flooring provides comfortable underfoot support while reducing sound transmission, creating a quieter and more pleasant living environment. A 6mil wear layer offers dependable protection against daily wear, keeping your floors looking good through regular household use and foot traffic. The rigid core construction provides exceptional stability and durability, permitting installation on any grade level without subfloor preparation concerns. Complete waterproof protection safeguards against moisture in kitchens, bathrooms, basements, and other moisture-prone areas. This flooring is compatible with radiant heating systems, allowing you to enjoy warm floors during cold months while maintaining the beautiful wood-look aesthetic. Standard beveled edges enhance plank definition for a refined, finished appearance. Installation requires no acclimation period, allowing immediate installation without waiting periods or special preparation. The locking system makes installation straightforward without adhesives or specialized tools, accessible for both DIY projects and professional installation. Environmental certifications including USGBC LEED and Greenguard Gold demonstrate commitment to sustainable practices. Coordinating trim pieces including end caps, stair noses, reducers, and T-molding are available to create seamless transitions and complete your flooring project.
- Sample shows typical appearance but size, color, and features may vary
- Luxury vinyl plank construction with rigid core for stability and durability
- Classic brown palette with high shade variations and natural grains for elegant wood-look aesthetics
- Ideal for bedrooms, kitchens, living areas, and entryways throughout the home, including all grade levels
- Waterproof construction for dependable performance throughout the home
- Locking system allows for immediate installation
- 6mil wear layer provides solid protection against daily wear and tear
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.