Sample Hoku Plaza Glossy Ceramic Wall Tile
- Mfr # AKNPTHOKPLAZ5X5G-SM
- Zoro # G605837695
Limit 3 per order
Key Features
Specifications
Details
- MFR #
- AKNPTHOKPLAZ5X5G-SM
- Zoro #
- G605837695
- UPC #
- -
- Country of Origin
- Spain
- Color
- Plaza
- Material
- Ceramic
- Finish
- Glossy
- Weight
- 2.9
- Application
- Walls
- Package qty
- 1 Sample
- Collection
- Hoku
Dimensions
- Length
- 12
- Width
- 10
- Thickness
- 0.6
Description
Hoku Plaza Ceramic Tile brings contemporary style and neutral sophistication to interior spaces with its 5" x 5" glossy ceramic format featuring soft light grey tones. Balanced, versatile hues with high color variation create an aesthetic that adds dimension and character to any room. Its radiant surface amplifies natural and artificial light, creating a polished, refined look. This square format works beautifully on kitchen backsplashes, bathroom walls, and decorative accents, where its balanced proportions create visual harmony and its understated palette adds lasting appeal. Whether creating modern kitchens, designing contemporary bathrooms, or establishing focal point walls, this ceramic tile performs with lasting strength and contemporary flair. Engineered for lasting performance in residential spaces; refer to specifications for commercial use. The handcrafted aesthetic combines visual warmth with the durability and low-maintenance benefits of ceramic. Installation employs traditional thinset and grout methods, with wet cutting or score-and-snap techniques available for customization. The water-resistant ceramic composition ensures consistent performance in moisture-prone areas in interior environments. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the surface; neutral pH cleaners are recommended for deeper cleaning. GREENGUARD Certified for healthier indoor air quality.
- Sample shows typical appearance but size, color, and features may vary
- Ceramic tile construction for durable, long-lasting wall applications
- Subtle silvery-gray tones with natural variation deliver modern, balanced depth.
- Ideal for residential wall applications, including kitchens and bathrooms. See specifications for commercial suitability.
- Designed for moisture-prone areas; see specifications for details
- Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
- Engineered for lasting performance in residential spaces. Refer to specifications for commercial use.
- Designed to support durable wall applications
- Simple maintenance with water and a soft sponge; neutral pH cleaners recommended when needed
- High-gloss finish amplifies movement and light reflection for a polished, contemporary statement.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.