Sample Iona Mist Subway Polished Marble Mosaic Wall Tile
- Mfr # AKM-S-IOMI2X4BSWP-SM
- Zoro # G505838501
product price:
$
7.99
/ea
Limit 3 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Marble
Color
Iona Mist
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AKM-S-IOMI2X4BSWP-SM
- Zoro #
- G505838501
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 12
- Width
- 10
- Thickness
- 0.6
Details
- Material
- Marble
- Color
- Iona Mist
- Finish
- Pol Bev
- Weight
- 2.9
- Application
- Floor & Wall
- Package qty
- 1 Sample
- Shape
- Subway
Description
Elevate your space with the timeless elegance of Iona Mist Marble Mosaic Wall Tile. Crafted from polished marble showcasing delicate white and gray veining, each brick-shaped piece features beveled edges that add refined depth and definition. Perfect for both residential and commercial settings, this durable and waterproof tile brings classic sophistication to kitchen backsplashes, shower surrounds, or accent walls-infusing every surface with graceful style and lasting beauty.
- Sample shows typical appearance but size, color, and features may vary
- Material: Marble subway mosaic tile, mounted on mesh backing for easy installation
- Finish: Polished surface with substantial variation in tone
- Application: Suitable for walls, backsplashes, shower surrounds, fireplace facades, and decorative accents
- Water Performance: Water-resistant; appropriate for wet areas such as kitchens and bathrooms, natural stone requires sealing
- Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
- Maintenance: Seal periodically and clean with a pH‐neutral cleaner; avoid harsh chemicals
- Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
- Certification: GREENGUARD Certified for healthier indoor air quality
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.