Sample Linden Roan Polished Porcelain Mosaic Floor and Wall Tile
- Mfr # AKN-P-LIRO2X4SWP-SM
- Zoro # G905838255
Limit 3 per order
Key Features
Specifications
Details
- MFR #
- AKN-P-LIRO2X4SWP-SM
- Zoro #
- G905838255
- UPC #
- -
- Country of Origin
- Türkiye
- Material
- Porcelain
- Color
- Roan
- Finish
- Polished
- Weight
- 2.9
- Application
- Floor & Wall
- Package qty
- 1 Sample
- Collection
- Linden
Dimensions
- Length
- 12
- Width
- 10
- Thickness
- 0.6
Description
Where natural beauty meets lasting strength-the Linden design in Roan brings travertine-inspired elegance to any room. Showcasing warm beiges, creamy highlights, and gentle gray veining, this porcelain tile captures the authentic look of vein-cut travertine with the practical benefits of durable, low-maintenance porcelain. Perfectly suited for both residential and commercial spaces, it enhances countertops, floors, accent walls, backsplashes, and showers with timeless style and reliable performance. Crafted to withstand daily wear while maintaining its refined appearance, this tile is an ideal choice for creating inviting and sophisticated environments.
- Sample shows typical appearance but size, color, and features may vary
- Material: Porcelain mosaic, mounted on mesh backing for easy installation
- Finish: Polished surface with moderate variation in tone
- Application: Suitable for floors, walls, backsplashes, shower surrounds, fireplace facades, countertop, accent walls and decorative accents
- Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
- DCOF: 0.42 or above; suitable for level interior floors that may become wet, including kitchens and bathrooms
- PEI Rating: PEI III, rated for moderate foot traffic
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.