Sample Lucenta Snow Matte Porcelain Stone Look Paver
- Mfr # AKLNPLUCSNOW24X48M-SM
- Zoro # G505838723
Limit 3 per order
Key Features
Specifications
Details
- MFR #
- AKLNPLUCSNOW24X48M-SM
- Zoro #
- G505838723
- UPC #
- -
- Country of Origin
- Italy
- Material
- Porcelain
- Color
- Snow
- Finish
- Matte
- Weight
- 2.9
- Application
- Floor & Wall
- Package qty
- 1 Sample
- Collection
- Lucenta
Dimensions
- Length
- 12
- Width
- 10
- Thickness
- 0.6
Description
Lucenta Snow Porcelain Paver adds sleek, modern finishes to open-air living environments with refined elegance and contemporary appeal. Offered in 24" × 48" oversized format, these pavers feature white base with gentle gray undertones and subtle tonal movement, creating streamlined stone styling that brings sophistication to expansive outdoor spaces. The matte finish creates a sophisticated, understated appearance perfect for patios, walkways, pool decks, and garden paths. The elongated format enhances open layouts while minimizing grout lines for a more refined look. The slip-resistant surface and built-in stain resistance ensure both safety and lasting beauty. Coordinating copings are available to complete the look with clean, finished edges around steps and borders. Installation is straightforward with sand-set or mortar-set methods; see installation guide for grass options. The waterproof, impervious porcelain construction with a water absorption rate of 0.5% or less provides frost-resistant durability for all-season use. Maintenance is simple-just rinse with water or use mild outdoor cleaners as needed. A PEI Rating of 3 ensures dependable performance in moderate residential and light commercial floor traffic environments. GREENGUARD Certified for low chemical emissions and sustainable materials.
- Paver Size: 24 in. W x 48 in. L x 2 cm. in thick; dimensions are approximate
- Porcelain paver construction engineered for strength and long-term outdoor performance
- White base with gentle gray undertones and subtle tonal movement.
- Suitable for patios, walkways, pool decks, and outdoor living areas
- Waterproof, impervious porcelain construction built for all-season outdoor performance
- Sand-set installation most common; see installation guide for mortar-set or grass options
- PEI 3 rated for moderate residential and light commercial use; resists UV and freeze-thaw cycles
- Enhanced slip-resistant surface designed for wet and dry outdoor conditions
- Low-maintenance surface; clean with soap and water, use mild household cleaners for stubborn stains
- Streamlined stone styling adds a sleek, modern finish to open-air living environments.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.