Sample Marzana Dune Pattern Honed Travertine Floor and Wall Tile
- Mfr # AKTTTMARDUNE-PAT-HUFC-SM
- Zoro # G205838559
Limit 3 per order
Key Features
Specifications
Details
- MFR #
- AKTTTMARDUNE-PAT-HUFC-SM
- Zoro #
- G205838559
- UPC #
- -
- Country of Origin
- TĂ¼rkiye
- Material
- Travertine
- Color
- Dune
- Finish
- Honed
- Weight
- 2.9
- Application
- Wall
- Package qty
- 1 Sample
- Collection
- Marzana
Dimensions
- Length
- 12
- Width
- 10
- Thickness
- 0.6
Description
Infuse your space with the rustic elegance of Italian-inspired design with the Marzana collection in the Dune color, a natural stone wall and floor tile that radiates old-world charm. Measuring 16 square feet per kit, this authentic travertine features naturally chipped edges and a softly weathered surface for a warm, timeworn look. Its inviting beige tones, enhanced by subtle variations, create a rich aesthetic that adds character to any setting. Crafted from durable natural stone, it’s ideal for both indoor and outdoor use, making it perfect for kitchens, bathrooms, patios, and entryways in residential and commercial spaces. Built for lasting beauty and performance, this tile brings enduring sophistication to your design.
- Sample shows typical appearance but size, color, and features may vary
- Material: Travertine tile offers timeless beauty, unique character, and lasting durability
- Finish: Honed Unfilled Chipped - honed surface with natural surface texture left as-is and softly chipped edges for a rustic effect
- Application: Suitable for floors, walls, showers, backsplashes, fireplace surroundings
- Water Performance: Naturally porous; must be sealed to protect against moisture and stains. Appropriate for wet areas when properly sealed and maintained
- Indoor/Outdoor Use: Not frost-resistant; suitable for exterior areas exposed to sun and rain, but not recommended for snow or freezing conditions.
- Maintenance: Clean with a pH-neutral stone cleaner and reseal periodically to preserve appearance and protect the surface
- Overage Recommendation: Order at least 10% extra to account for cuts, waste, layout adjustments, and natural variation
- Certification: GREENGUARD Certified for low chemical emissions, contributing to healthier indoor air quality
- Important Note: Natural stone may include dry seams, pits, and natural fissures. These may be factory filled, and over time the filler may need periodic refilling as part of normal maintenance
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.