Sample Metrola 3D Mix Ashen Glossy Ceramic Subway Wall Tile
- Mfr # AKNPTMETASHEMIX4X12G-SM
- Zoro # G705838219
Limit 3 per order
Key Features
Specifications
Details
- MFR #
- AKNPTMETASHEMIX4X12G-SM
- Zoro #
- G705838219
- UPC #
- -
- Country of Origin
- Portugal
- Color
- Ashen
- Material
- Ceramic
- Finish
- Glossy
- Weight
- 2.9
- Application
- Walls
- Package qty
- 1 Sample
- Shape
- Dimensional Patterned Subway
- Collection
- Metrola
Dimensions
- Length
- 12
- Width
- 10
- Thickness
- 0.6
Description
Metrola 3D Mix Ashen Ceramic Tile brings dimensional style to wall applications. These 4" x 12" glossy ceramic subway tiles feature a curated palette of soft creams, gentle grays, concrete-inspired tones, and bold black accents. Varied three-dimensional motifs create striking visual depth, with dimensional designs that play with light and shadow to add contemporary character. The glossy finish delivers a high-sheen, reflective surface that enhances the dimensional patterns while brightening any wall. This elongated subway format offers exceptional versatility for creative installation patterns. Whether laid horizontally, vertically, or in an eye-catching arrangement, these tiles bring subtle drama and updated style to backsplashes, shower surrounds, fireplace facades, and feature walls. The dimensional design adds texture and visual interest, creating a sophisticated backdrop for any interior aesthetic. With a PEI Rating of 0, this tile is engineered exclusively for wall use and is not suitable for any floor applications. Installation is performed using conventional thinset and grout techniques, with wet cutting or score-and-snap methods available for customization. Water-resistant properties make it a reliable choice for moisture-prone areas including kitchens and bathrooms. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the glossy surface; neutral pH cleaners are recommended for deeper cleaning. This tile is also GREENGUARD Certified, ensuring it meets strict standards for low chemical emissions.
- Sample shows typical appearance but size, color, and features may vary
- Ceramic tile construction for durable, long-lasting wall applications
- Layered gray tones introduce nuanced movement while maintaining a serene, grounded aesthetic.
- Ideal for residential wall applications, including kitchens and bathrooms. See specifications for commercial suitability.
- Designed for moisture-prone areas; see specifications for details
- Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
- Engineered for lasting performance in residential spaces. Refer to specifications for commercial use.
- Designed to support durable wall applications
- Simple maintenance with water and a soft sponge; neutral pH cleaners recommended when needed
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.