Sample Midnight Tide Subway Glossy Glass Mosaic Wall Tile
- Mfr # AKM-G-MITI2X6SW-SM
- Zoro # G205838641
Limit 3 per order
Key Features
Specifications
Product Information
- MFR #
- AKM-G-MITI2X6SW-SM
- Zoro #
- G205838641
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 12
- Width
- 10
- Thickness
- 0.6
Details
- Color
- Midnight Tide
- Material
- Glass
- Finish
- Glossy
- Weight
- 2.9
- Package qty
- 1 Sample
- Shape
- Subway
Description
Midnight Tide subway glass mosaic tiles are delicately crafted to showcase a breathtaking blend of moody blue and green hues-from nearly-black stormy indigo to luminous turquoise and earthy olive-delivering an ethereal, ever-changing look throughout the day. The classic 2x6 subway format meets modern artistry, with each solid glass tile catching and reflecting light to create depth and visual intrigue. Finished with a glossy sheen and mesh backing for easy installation, this mosaic enhances kitchens, bathrooms, fireplace surrounds, and accent walls with lasting style suited for both residential and light commercial interiors.
- Sample shows typical appearance but size, color, and features may vary
- Material: Glass subway mosaic, mounted on mesh backing for easy installation
- Finish: Glossy - high-sheen surface with noticeable light reflection and slight variation in tone
- Water Performance: Waterproof and ideal for wet areas such as kitchens and bathrooms
- Application: Suitable for countertops, walls, backsplashes, shower surrounds, fireplace facades, and decorative accents
- Indoor/Outdoor Use: Approved for interior applications only; not intended for outdoor installation
- Maintenance: Durable, non-porous surface requires minimal upkeep; clean with a damp cloth and mild detergent
- Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
- Certification: GREENGUARD Certified for healthier indoor air quality
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.