Sample Moire Interlocking Metal Stone Glass Blend Mosaic Wall Tile
- Mfr # AKM-SGM-MOI12X12ILX-SM
- Zoro # G905837296
Limit 3 per order
Key Features
Specifications
Details
- MFR #
- AKM-SGM-MOI12X12ILX-SM
- Zoro #
- G905837296
- UPC #
- -
- Country of Origin
- China
- Color
- Moire
- Material
- Mosaic
- Finish
- Mixed
- Weight
- 2.9
- Package qty
- 1 Sample
- Shape
- Interlocking
Dimensions
- Length
- 12
- Width
- 10
- Thickness
- 0.6
Description
Moire Interlocking 12 in. x 12 in. Metal Stone Glass Blend Mosaic Wall Tile delivers taupe, beige, mocha, and metallic variation in a matte finish for the high-impact tile installations customers search for online. Its interlocking brick pattern mixes reflective surfaces and natural texture to create a dimensional backsplash or feature wall. Designed for backsplashes, shower walls, accent walls, and fireplace surrounds, it adds visual depth where customers want decorative impact. Mesh backing helps simplify installation, and the mixed materials bring lasting shine, contrast, and texture to vertical surfaces. It is a strong match for customers searching mixed-material mosaic tile for backsplash and feature wall projects.
- Sample shows typical appearance but size, color, and features may vary
- Glass, metal, and stone blend mosaic mounted on mesh backing.
- Taupe, beige, and mocha tones mix with reflective accents for depth.
- Ideal for kitchens, bathrooms, backsplashes, shower walls, and accent walls.
- Suitable for backsplash and shower wall use when properly installed and maintained.
- Mesh-backed sheets help simplify decorative wall installations with thinset and grout.
- Decorative mixed-material mosaic offers durable performance for interior wall installations.
- An interlocking brick pattern layers texture, shine, and contrast.
- Clean with a soft cloth and non-abrasive cleaner to protect the mixed surfaces.
- Mixed materials add shimmer and depth to contemporary and transitional wall designs.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.